Men's Waterproof Logger Boot, 8 1/2 M, Steel Toe, 8 in H, Worn Saddle, G9382

  • Mfr # G9382

  • Zoro # G8935157


product price: $265.00
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Worn Saddle
Gender
Men's
Waterproof
Yes
Style Number
G9382
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G9382
Zoro #
G8935157
UPC #
043538649372
Country of Origin
Dominican Republic

Dimensions

Size
8 1/2
Width
M
Height
8 in
Footwear Width
Medium
Heel Height
1 in or Greater
Overall Height
8 in
Size (PRINT)
8 1/2

Details

Item
Waterproof Logger Boot
Color
Worn Saddle
Gender
Men's
Waterproof
Yes
Style Number
G9382
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Toe Shape
Round
Insulated
Yes
Footwear Closure Type
Lace Up
Liner Material
Mesh, Nylon
Insole System
Removable Polyurethane Footbed
Chain Saw Cut Resistant
No
Conductive
No
Wide Toe Cap
No
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Removable Insole
Yes
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Lug
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Steel
Manufacturers Suggested Sole Slip Rating
Good
Insulation Weight
400 g
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
For Outdoor Traction
Yes
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Ninety Degree Heel
No
Shank Material
Steel
Oil Resisting Sole
Yes
Footwear Style
Logger Boot
Footwear Construction Type
Welted
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
572 Degrees F
Metatarsal Guard
No
Predominant Footwear Color
Brown
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Insulation Type
Thinsulate(R)
Waterproof Type
Gore-Tex
Standards
ASTM F2413
Resists
Oils, Slips
Safety Criteria
Chemical-Resistant Sole, Cold-Insulated, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
No
Non-Marking Upper
No
Upper Color
Tan
Series
COMFORT CORE
Metatarsal Guard Style
None
Heel Style
Flat Heel
Heat Resistant
Yes
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
Style Family
Logger Boot
Insole Technology
Removable
Insulation Technology
Thinsulate(R)
Toe Cap Material
Steel
Construction
Welted
Insole Material
Polyurethane
All-Leather Upper
Yes
Heel Definition
Flat Heel
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Nylon Mesh
Ninety-Degree Heel (PRINT)
No
Insulation Weight (PRINT)
400 g
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Worn Saddle, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number G9382

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.