Men's Waterproof Logger Boot, 9 1/2 W, Steel Toe, 8 in H, Worn Saddle, G9382

  • Mfr # G9382

  • Zoro # G8594196


product price:  $269.99
/pr
Free Shipping & Returns

Key Features

Size
9 1/2
Color
Worn Saddle
Gender
Men's
Waterproof
Yes
Style Number
G9382
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G9382
Zoro #
G8594196
UPC #
043538649396
Country of Origin
Dominican Republic

Dimensions

Size
9 1/2
Width
W
Height
8 in
Heel Height
1 in or Greater
Footwear Width
Medium
Size (PRINT)
9 1/2
Overall Height
8 in

Details

Item
Waterproof Logger Boot
Color
Worn Saddle
Gender
Men's
Waterproof
Yes
Style Number
G9382
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Closure Type
Lace Up
For Outdoor Traction
Yes
Waterproof Type
Gore-Tex
Removable Insole
Yes
Oil Resisting Sole
Yes
Conductive
No
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Good
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
Thinsulate(R)
Metatarsal Guard
No
Non-Marking Sole
Yes
Insulation Weight
400 g
Metal Chip Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Shank Material
Steel
Toe Shape
Round
Max. Heat Rating
572 Degrees F
Footwear Construction Type
Welted
Footwear Style
Logger Boot
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Steel
Completely Non Metallic
No
Insulated
Yes
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
Footwear Sole Pattern
Lug
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh, Nylon
Insole System
Removable Polyurethane Footbed
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413
Resists
Oils, Slips
Safety Criteria
Chemical-Resistant Sole, Cold-Insulated, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Flat Heel
Slip Resistant
No
Upper Color
Tan
Non-Marking Upper
No
Series
COMFORT CORE
Heat Resistant
Yes
Metatarsal Guard Style
None
Maximum Heat Rating
572 Degrees F
Insole Material
Polyurethane
Closure
Lace Up
Style Family
Logger Boot
All-Leather Upper
Yes
Construction
Welted
Heel Definition
Flat Heel
Insole Technology
Removable
Toe Cap Material
Steel
Insulation Technology
Thinsulate(R)
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insulation Weight (PRINT)
400 g
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Nylon Mesh
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Worn Saddle, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number G9382

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.