
Men's Waterproof Pull-On Boot, 10.5 W, Steel Toe, 11 in H, Brown, GB00471
Mfr # GB00471 W 105
Zoro # G208466377
product price:Â $215.99
/pr
Free Shipping & Returns
Key Features
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
GB00471
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GB00471 W 105
Zoro #
G208466377
UPC #
193715265151
Country of Origin
China
Dimensions
Size
10.5
Width
W
Height
11 in
Footwear Width
W
Details
Item
Waterproof Pull-On Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
GB00471
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA/Rubber
Upper Boot Material
SPR Leather
Features
Full grain SPR leather upper, Georgia waterproof system, Molded waterproof TPU shell
Insulated
No
Resists
Slips
Description
Rancher tested; Rancher approved. The Carbo-Tec LTR steel toe waterproof pull on boot combines the durability and performance of the Georgia Boot Carbo-Tec LT and Muddog collections for the ultimate farm and ranch boot. The 11-inch upper of this work wellington is constructed with full-grain, pasture proof SPR leather and a molded waterproof TPU shell. Contoured grip panels allow for an easy pull on of the boot. The Counter Lock System on the rear of the boot stabilizes the heel to prevent slippage. The interior of this wellington work boot features the Georgia Waterproof System and is lined in a high-performance mesh material. A 3-D molded counter pocket locks your heel into place and provides added support. The removable Quick Response polyurethane insole compresses as you walk and quickly bounces back to its original form to provide all day cushioning. The foundation of the boot is comprised of a fiberglass shank for added stability and a dual density EVA and Carbo-Tec Rubber outsole. It also features a protective steel toe that meets ASTM F2413 electrical hazard standards and protective toe classifications. A durable multi-purpose boot ideal for multiple applications, pick up your pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.