Men's Waterproof Work Boot, 11 W, Steel Toe, 8 in H, Brown, G107G

  • Mfr # G107

  • Zoro # G8930467


product price: $140.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
G107G
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G107
Zoro #
G8930467
UPC #
883802506327
Country of Origin
Dominican Republic

Dimensions

Size
11
Width
W
Height
8 in
Footwear Width
M
Overall Height
8 in
Size (PRINT)
11

Details

Item
Waterproof Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
G107G
Upper Material
Leather
Toe Type
Steel
Outsole Material
PVC
Shank Material
Steel
Resists
Oils
Metatarsal Guard
No
Midsole Material
PVC
Closure Type
Lace Up
Insulated
No
Footwear Sole Pattern
Lug
Upper Boot Material
Leather
Satra Slip Test Results- Dairy Tile Wet
0.46
Series
G107
Toe Cap Material
Steel
Midsole Material (PRINT)
PVC
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
PVC
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Impact (I)

Description

Knee Boots, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Color Brown, Gender Men's, Size 11, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 8 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.