Men's Waterproof Work Boot, 9 W, Steel Toe, 6 in H, Dark Chocolate, G6633

  • Mfr # G6633

  • Zoro # G3874954


product price:  $178.00
/pr
Free Shipping & Returns

Key Features

Width
W
Color
Dark Chocolate
Gender
Men's
Waterproof
Yes
Style Number
G6633
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G6633
Zoro #
G3874954
UPC #
043538986255
Country of Origin
China

Dimensions

Size
9
Width
W
Height
6 in
Footwear Width
Wide
Heel Height
1 in or Greater
Size (PRINT)
9
Overall Height
6 in

Details

Item
Waterproof Work Boot
Color
Dark Chocolate
Gender
Men's
Waterproof
Yes
Style Number
G6633
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Lace Up
Liner Material
Mesh, Nylon
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Toe Shape
Round
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Shank Material
Steel
Footwear Shank Type
Steel
Metatarsal Guard
No
Insulated
No
Predominant Footwear Color
Brown
Insole System
EVA
Upper Material Description
Full Grain Leather
Non Metallic Upper
No
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Footwear Style
6 in Work Boot
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Cleated
Insulation Type
None
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
0.78
Manufacturers Suggested Sole Slip Rating
Fair
Removable Insole
Yes
Standards
ASTM F2413
Footwear Construction Type
Cemented
Static Dissipative
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.98
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Metatarsal System
No
Waterproof Type
Gore-Tex
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Polyurethane
Closure Type
Speed Lace
Resists
Chemicals, Oils, Slips
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Defined Heel
Metatarsal Guard Style
None
Heat Resistant
Yes
Non-Marking Upper
No
Slip Resistant
No
Series
MUD DOG
Upper Color
Black, Brown
Material
Rubber and Leather
Heel Definition
Defined Heel
Construction
Cemented
Liner Technology
Moisture Wicking
Insole Material
EVA
Closure
Lace Up
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.78
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.98
Toe Cap Material
Steel
Maximum Heat Rating
Not Rated
Outsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Moisture Wicking Nylon Mesh
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Chocolate, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.