Men's Work Boot, 11 1/2 M, Steel Toe, 6 in H, Soggy Brown, G6374

  • Mfr # G6374

  • Zoro # G4849993


product price:  $145.00
/pr
Free Shipping & Returns

Key Features

Size
11 1/2
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G6374
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G6374
Zoro #
G4849993
UPC #
043538120895
Country of Origin
Dominican Republic

Dimensions

Size
11 1/2
Width
M
Height
6 in
Footwear Width
Wide
Heel Height
1 in or Greater
Size (PRINT)
11 1/2
Overall Height
6 in

Details

Item
Work Boot
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G6374
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Insole System
Pillow Cushion
Upper Material Description
Full Grain Leather
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Standards
ASTM F2413
Footwear Sole Pattern
Cleated
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Footwear Style
6 in Work Boot
Static Dissipative
No
Conductive
No
Toe Shape
Round
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Waterproof Type
Gore-Tex
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Insulated
No
Midsole Material
EVA
Predominant Footwear Color
Brown
Non Metallic Upper
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Removable Insole
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Fair
Footwear Shank Type
Steel
Metatarsal Guard
No
Non-Marking Sole
No
Insulation Type
None
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Welted
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Closure Type
Lace Up
Resists
Abrasions, Chemicals, Slips
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Non-Marking Upper
No
Upper Color
Brown
Metatarsal Guard Style
None
Series
GIANT
Slip Resistant
No
Heat Resistant
No
Material
Full Grain Leather (Upper), EVA (Midsole), Steel (Toe), Steel (Shank), Cushion (Insole), Polyurethane (Outsole)
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.31
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Insole Technology
Pillow Cushioned
All-Leather Upper
Yes
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.51
Closure
Lace Up
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.55
Style Family
6-Inch Work Boot
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Unlined
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating
Fair
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Soggy Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.