Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 13 M, Steel Toe, 6 in H, Light Brown, G6342

  • Mfr # G6342

  • Zoro # G7132507


product price: $175.99
/pr
Free Shipping & Returns

Key Features

Size
13
Width
M
Color
Light Brown
Gender
Men's
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G6342
Zoro #
G7132507
UPC #
043538883158
Country of Origin
Dominican Republic

Dimensions

Size
13
Width
M
Height
6 in
Footwear Width
M
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
13

Details

Item
Work Boot
Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
G6342
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Static Dissipative
No
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Puncture Resistant Insole
No
Toe Shape
Round
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Midsole Material
EVA
Max. Heat Rating
428 Degrees F
Electrical Hazard Rated
Yes
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
Wedge
Metal Chip Resisting Sole
Yes
Standards
ASTM F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Steel
Footwear Construction Type
Goodyear(TM) Welt
Chemical Resisting Sole
Yes
Footwear Style
6 in Work Boot
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Wet
0.35
Conductive
No
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.45
Footwear Sole Pattern
Low Lug
Upper Material Description
Leather
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Better
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Insole System
AMP Polyurethane, Memory Foam
Removable Insole
Yes
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Ninety Degree Heel
No
Upper Boot Material
All Leather
CSA Footwear Standard
Not Specified
Insulation Type
None
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Steel
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Insole Material
Foam, Polyurethane
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
All-Leather Upper
Yes
Maximum Heat Rating
428 Degrees F
Insole Technology
AMP(TM)
Slip-Resistance Value - Mark II - Dry
0.45
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.35
Construction
Welted
Outsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Foam, Polyurethane
Maximum Heat Rating (PRINT)
428 Degrees F
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Light Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.