Men's Work Boot, 9 1/2 W, Steel Toe, 8 in H, Soggy Brown, G8374

  • Mfr # G8374

  • Zoro # G4848435


product price:  $155.00
/pr
Free Shipping & Returns

Key Features

Size
9 1/2
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G8374
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G8374
Zoro #
G4848435
UPC #
043538137503
Country of Origin
Dominican Republic

Dimensions

Size
9 1/2
Width
W
Height
8 in
Footwear Width
Medium
Overall Height
8 in
Size (PRINT)
9 1/2

Details

Item
Work Boot
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G8374
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Liner Material
Mesh, Nylon
Footwear Style
8 in Work Boot
Upper Boot Material
All Leather
Non Metallic Upper
No
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
Metatarsal System
No
Max. Heat Rating
Not Rated
Insole System
Nonremovable Sewn Pillow Top Footbed with Mesh Covering
Midsole Material
EVA
Insulation Type
None
Footwear Sole Pattern
Cleated
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Toe Shape
Round
Metatarsal Guard
No
Shank Material
Steel
Footwear Construction Type
Welted
Completely Non Metallic
No
Insulated
No
Upper Material Description
Leather
Metal Chip Resisting Sole
Yes
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Wet
0.46
Static Dissipative
No
Conductive
No
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Fair
Removable Insole
No
Puncture Resistant Insole
No
Closure Type
Speed Lace
Resists
Abrasions, Chemicals, Slips
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Heat Resistant
No
Metatarsal Guard Style
None
Series
GIANT
Upper Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Heel Style
Defined Heel
Slip Resistant
No
Non-Marking Upper
No
Material
Full Grain Leather, EVA (Midsole), Steel (Toe), Steel (Shank), Cushion (Insole), Polyurethane (Outsole)
Toe Cap Material
Steel
Insole Material
Mesh
Maximum Heat Rating
Not Rated
Construction
Welted
Style Family
8-Inch Work Boot
Insole Technology
Non-Removable, Sewn Pillow Top Footbed
All-Leather Upper
Yes
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
0.55
Slip-Resistance Value - Mark II - Wet
0.51
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Oily
0.31
Closure
Lace Up
Heel Definition
Defined Heel
Liner Material (PRINT)
Moisture Wicking Nylon Mesh
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Soggy Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.