Shop GEORGIA-PACIFIC

AccuWipe Recycled One-Ply Delicate Task Wipers, 1-Ply, 4.5 x 8.25, Unscented, White, 280 Wipes

  • Mfr # 29712

  • Zoro # G823333696


product price:  $202.99
/ea
Free Shipping & Returns

Key Features

Ply
1
Surfaces for Use On
Glass; Machinery
Color
White
Fragrance
Unscented
Length
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
29712
Zoro #
G823333696
UPC #
73310297125
Country of Origin
United States

Dimensions

Length
8.25 in
Width
4.5 in

Details

Ply
1
Surfaces for Use On
Glass; Machinery
Color
White
Fragrance
Unscented
Material
Tissue
Item
Task Wipes
Container Type
Box
Application
Electronics; Lenses
Wipes per Container
280
Number of Sheets
280

Description

These delicate task wipers are made with recycled cellulose and deliver low-lint, low-contaminant performance across a variety of industries and diverse applications. These convenient, palm-sized, "lens", single-ply wipers offer superior conformity, making them ideal for the most delicate tasks. Anti-static poly-shield minimizes Electro Static Discharge to help to protect against damage to sensitive electronic parts. Soft, non-abrasive, pure fiber paper offers greater absorbency and streak-free cleaning for compatibility with many hard polycarbonates and glass surfaces. For added convenience, these wipers can be dispense directly from their protective dispenser box or used in lens cleaning station dispensers.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.