To Go No Scent Stain Remover 10 wipes Wipes

  • Mfr # 8.14521E+11
  • Zoro # G506602071
product price: 
$
7.59
/ea
Sold in multiples of 12 for $91.08

Key Features

Color
White
Sheet Size
5" Width x 6" Length
Length
6 in
Width
5 in
Cleaner Form
Wipe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8.14521E+11
Zoro #
G506602071
UPC #
814521012103
Country of Origin
China

Dimensions

Sheet Size
5" Width x 6" Length
Length
6 in
Width
5 in

Details

Item
Cleaning Wipe
Color
White
Cleaner Form
Wipe
Application
Office
Features
Disposable
Surfaces for Use On
Juice Remover

Description

Tide To Go Wipes are our most convenient instant stain remover ever for common stain emergencies like coffee, wine, ketchup, sauce or juice. Safe to use on most fabrics as they do not contain bleach. Each cloth wipe is individually wrapped and easy to dispose so you don’t need to worry about drying out. Perfect to keep in the car or the office. Tide To Go Stain Remover Wipes are ultra-portable and easily fit in your pocket, wallet or purse. Easy to use. Blot the stain with Tide To Go Wipes working from the outside of the stain towards the center. If necessary, remove excess stain first. Don’t forget to rinse your hands once you are done.


  • • #1 instant stain remover based on sales
  • • Cloth wipe to help penetrate stains
  • • Works on most fabrics
  • • Ultra-Portable, individually wrapped packets
  • • Wipe away food and drink stains
  • • No Bleach

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews