This item is Discontinued.

This item is Discontinued.
Pacific Blue Basic Embossed Bathroom Tissue, Septic Safe, 1-Ply, White, 550 Sheets/Roll, 80PK (Discontinued)
Mfr #
19881/01
Zoro #
G023332543
UPC # 73310198811
Country of Origin United States
Category Toilet Paper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
19881/01
Zoro #
G023332543
UPC #
73310198811
Country of Origin
United States
Dimensions
Sheet Width
4 in
Sheet Length
4.05 in
Details
Compatible Mfg. Model Number
57120/01, 57220/01, 57893, 59206
Toilet Paper Type
Roll
Number of Sheets
550/Roll
Ply
1
Item
Bathroom Tissue
Features
Septic Safe
Description
Georgia Pacific Professional Pacific Blue Basic Embossed Bathroom Tissue is ideal for customers looking for tissue that exceeds EPA guidelines for minimum post-consumer recycled fiber. Consumers give this tissue high marks for softness, absorbency, durability, and thickness. The tissue is an excellent solution for education, government, manufacturing, and QSR facilities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.