Shop GEORGIA-PACIFIC
See all product information
Pacific Blue Basic Bathroom Tissue, Septic Safe, 1-Ply, White, 1,210 Sheets/Roll, 80PK
Mfr # 14580/01
Zoro # G423333201
product price:Â $198.99
/pk 80, $2.49/ea
Free Shipping & Returns
Key Features
Sheet Width
4 in
Sheet Length
4.05 in
Compatible Mfg. Model Number
57120/01, 57220/01, 57893, 59206
Ply
1
Features
Septic Safe
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
14580/01
Zoro #
G423333201
UPC #
73310145808
Country of Origin
United States
Dimensions
Sheet Width
4 in
Sheet Length
4.05 in
Details
Item
Bathroom Tissue
Compatible Mfg. Model Number
57120/01, 57220/01, 57893, 59206
Ply
1
Number of Sheets
1,210/Roll
Features
Septic Safe
Color
White
Description
The Pacific Blue Basic standard roll toilet paper is ideal for customers looking for tissue that exceeds EPA guidelines for minimum post-consumer recycled fiber. This tissue is an excellent solution for education, government, tax supported, and other facilities. Soft and attractive. Strong, thick and absorbent. Safe for all sewer and septic systems. Customers concerned with sustainability appreciate our reliable performance tissue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.