Shop All Toilet Paper Dispensers & Holders
Georgia-Pacific
Toilet Paper Dispr, Coreless, 13-1/4 In. H
Mfr # 56744A
Zoro # G2614945
original price:
$33.95
35% off
new price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Coreless
- Roll Capacity (4) Rolls
- Dispenser Material Plastic
- Color Black
Product Information
- Brand Georgia-Pacific
- MFR # 56744A
- Zoro # G2614945
- UPC # 10036500306851
- Country of Origin Viet Nam
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 5 3/4 in |
Height | 13.25 |
Depth | 6-9/10" |
Width | 11.75 |
Length | 6.9 |
Dispenser Depth | 3.75 in |
Dispenser Height | 3.5 in |
Dispenser Width | 7 in |
Overall Length | 12.063 |
Overall Width | 8 |
Overall Height | 14.438 |
Details
Description
Toilet Paper Dispenser, Coreless, Compact, Dispenser Capacity (4) Rolls, Vertical Quad Roll, Dispenser Material Plastic, Finish Stainless, Black, Dispenser Depth 6 7/8 in, Proprietary, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 13 1/4 in, Dispenser Mounting Wall, Dispenser Width 11 3/4 in, Compatible Grainger Part Number 1FC17, 1LYJ5, 3APV7, 3APV8, 4TH42, Compatible Mfg. Model Number 19371, 19372, 19374, 19375, 19378, Sublease Requirement Sublease Not Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Urinal Screen, Round, Green, 2 lb, PK10 (55FJ82)
- HLS COMMERCIAL 8 gal Trash Can, Silver, Stainless Steel (HLSS08R)
- OLD ENGLISH Furniture Polish, Fresh Lemon Scent, 12.5 oz Aerosol Spray (62338-74035)
- HOOVER COMMERCIAL HEPA Exhaust Filter (440007773)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/2 In. H, Length: 6.5 (56782)
- GEORGIA-PACIFIC Bathroom Tissue Dispenser, Dbl Roll, TLT/SKE (GPC59206)
- GEORGIA-PACIFIC Toilet Paper Dispr, Centerpull, Plastic (56508)
- GEORGIA-PACIFIC Sofpull Toilet Paper Dispenser, Centerpull, (1) Roll (56501)
- GEORGIA-PACIFIC Coreless Tissue Dispenser (56748)
- GEORGIA-PACIFIC Toilet Paper Dispr, 12-3/4 In. H (57893)
- PIONEER FAUCETS Toilet Tissue Holder, Polished Chrome, Weight: 0.2 (7MO032)
- Georgia-Pacific Toilet Paper Dispensers & Holders