Shop All Toilet Paper Dispensers & Holders
Pioneer Faucets
Toilet Tissue Holder, Polished Chrome, Weight: 0.2
Mfr # 7MO032
Zoro # G4514308
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Finish Polished Chrome
- Dispenser Depth 3.35 in
Product Information
- Brand Pioneer Faucets
- MFR # 7MO032
- Zoro # G4514308
- UPC # 763439627056
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.35 in |
Dispenser Width | 6.13 in |
Dispenser Height | 2.21 in |
Details
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EX-CELL KAISER Ex-Cell Kaiser 200D Spkl Indestructible Toilet Tissue Dispenser (200D SPKL)
- OXICLEAN Versatile Stain Remover, Regular Scent, 7.22 lb Box, PK4 (57037-00069)
- BOBRICK Dispenser, Soap , 50 Oz Matrix (B-5050)
- SHOP-VAC Vacuum Bags, Non-Reusable, Dry, Cloth, PK2 (9021833)
- BRADLEY Toilet Tissue Disp, Surface, Single (505-000000)
- TOUGH GUY Jumbo Bath Tissue Dispenser, 12In Cap (4YRE6)
- TOUGH GUY Jumbo Tissue Dispenser, Width 11 In (22LC63)
- KOHLER Artifacts Pivoting Toilet Tissue Hold (72573-2BZ)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/4 In. H (56744A)
- KOHLER Composed Pivoting Toilet Tissue Holde (73147-CP)
- BRADLEY Toilet Tissue Disp, Surface, Dual (522-000000)
- Pioneer Faucets Toilet Paper Dispensers & Holders