Burr Ridge 1.28gpf ADA EL 1pc CT Toilet 12" Rough-In White

  • Mfr # G0021187CT

  • Zoro # G821718471


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Rough-In (In.)
12 in
Depth
27.5 in
Color
White
Height
28.75 in
Width
15.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G0021187CT
Zoro #
G821718471
UPC #
671052654338
Country of Origin
China

Dimensions

Depth
27.5 in
Height
28.75 in
Width
15.125 in

Details

Rough-In (In.)
12 in
Item
Toilet
Color
White
Material
Vitreous China

Description

Form meets function with the Burr Ridge Suite. Each piece of the collection incorporates eye-catching, interesting lines and style that add a bit of subtle beauty to the room. The toilet features a quick acting 3" flush valve and a fully glazed 2" trapway for complete waste removal and bowl cleaning. Its seat provides the ultimate comfort with its elongated bowl and sits at 16-7/8" high (ADA compliant). Burr Ridge has earned the EPA's WaterSense certification at 1.28 gpf (4.8 Lpf), delivering performance that meets stringent industry standards whiles using 20 percent less water than traditional models.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.