Toilet Bowl, 1.0 gpf, Pressure Assist Tank, Floor Mount, Elongated, White

  • Mfr # GUF21372

  • Zoro # G3730043


product price:  $218.99
/ea
Sold in multiples of 6 for $1,313.94
Free Shipping & Returns

Key Features

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.0
Material
Vitreous China
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GUF21372
Zoro #
G3730043
UPC #
671052656424
Country of Origin
China

Dimensions

Bowl Depth
27"
Trapway Dia.
2"
Bowl Height
15"
Rim Height
15"
Spud Connection Size
1-1/2"
Manufacturers Warranty Length
Limited Lifetime
Bowl Width
14-5/8"
Trapway Diameter
2 in
Overall Length
29 1/2 in

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.0
Material
Vitreous China
Flushing Method
Pressure Assist Tank
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME Standard A 112.19.2, UHET
Item
Toilet Bowl
Ligature Resistant
No
Bolt to Seat Front
18-9/16"
For Use With Tank Type
Pressure Assist Tank
Water Surface Area
12-1/2" x 10-1/2"
ADA Compliant
Not ADA Compliant
For Use With Mfr. Model Number
UF-28-380, HE-28-380, 28-380
ADA Compliance
No
Rough-In
12"
Collection
Ultra Flush(R)
Features
Dual Fed Siphon Jets
Includes
(2) Bolt Caps
Antimicrobial
Not Antimicrobial
Spud Location
Top
Weight Capacity
300 lb.
Brand and Series
Gerber Ultra Flush(R)
Product Type
Toilet Bowl
Flush Mode
Single Flush

Description

Toilet Bowl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.