Utility Knife

  • Mfr # 1072685

  • Zoro # G023396767


product price:  $11.89
/ea

Key Features

Retractable Blade
Yes
Blade Projection Length
11/16 in
Blade
Replaceable Stainless Steel Utility Blade
Blade Operation
Rectractable
Replaceable Blade
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1072685
Zoro #
G023396767
UPC #
013658168305
Country of Origin
China

Dimensions

Blade Projection Length
11/16 in
Overall Width
1/2 in
Overall Thickness
0.25 in
Blade Thickness
0.03 in
Overall Length
4 in

Details

Item
Utility Knife
Retractable Blade
Yes
Blade
Replaceable Stainless Steel Utility Blade
Blade Operation
Rectractable
Replaceable Blade
Yes
Handle Style
Ergonomic
Blade Material
Stainless Steel
Includes Pocket Clip
No
Handle Material
Metal
Grip Type
Plain
Includes
Knife, Replaceable Blade
Knife Type
Utility
Number of Blades Included
1
Blade Change Method
Thumb Slide
Number of Blades Stored
1
Other Material Applications
Boxes, Drywall, Fabric, Paper
Handle Color
Black
Tether Ready
Yes
Application
Box, Cutting Drywall, Package
Blade Type Included
Utility
Blade Finish
Stainless Steel

Description

Utility Knife, Application Box, Cutting Drywall, Package, Blade Change Method Thumb Slide, Blade Finish Stainless Steel, Blade Projection Length 11/16 in, Blade Material Stainless Steel, Blade Operation Rectractable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.