Utility Knife
Mfr # 31-003142
Zoro # G323396962
product price:Â $13.15
/eaKey Features
Handle Material
Polymer, Rubber
Closed Length
4 in
Handle Color
Orange
Length- Closed/Overall
3.875 in / 6.125 in
Includes Pocket Clip
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
31-003142
Zoro #
G323396962
UPC #
013658149014
Country of Origin
China
Dimensions
Closed Length
4 in
Length- Closed/Overall
3.875 in / 6.125 in
Overall Length
6 in
Details
Handle Material
Polymer, Rubber
Handle Color
Orange
Includes Pocket Clip
Yes
Blade Type Included
Utility
Item
Utility Knife
Blade Material
Stainless Steel
Blade Edge Type
Straight
Replaceable Blade
Yes
Blade Change Method
Spring lock
Weight
82 g
Number of Blades Included
1
Features
25 Year Limited Warranty, Pocket Clip - Easy Carry, Replaceable Utility Blade - Uses Contractor or Standard Grade, Rubber Handle - Lightweight and Strong, Spring Lock - for Easy Press and Release Blade Replacement
Description
Utility Knife, Blade Change Method Spring lock, Blade Edge Type Straight, Blade Material Stainless Steel, Blade Type Included Utility, Closed Length 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.