Germguardian

HEPA Filter, UV-C, Odor Reduction


product price: $361.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 11 to 20 in
  • Voltage 120 V AC
  • Height 21 to 30 in
  • Overall Depth 12 1/4 in
  • Weight 21 lb
See all product information

Product Information

Dimensions

Width 11 to 20 in
Height 21 to 30 in
Overall Depth 12 1/4 in
Overall Height 29 1/2 in
Overall Width 20 in
Manufacturer Warranty Length 3 yr Limited
Power Cord Length 6 ft

Details

Item HEPA Filter, UV-C, Odor Reduction
Voltage 120 V AC
Weight 21 lb
Standards AHAM Verified, CARB Compliant, Energy Star Certified
Filter Efficiency 99.97 %
Includes HEPA Filter, UVC Sanitizer
Number of Speeds 3
Use Location Room
Includes Mounting Hardware No
Mobility Stationary
Wi-Fi Compatible No
Maximum Coverage Area 335 sq ft
Air Quality Sensor No
Noise Level 62 dBA
Primary Filter Type HEPA
Filters Included Activated Carbon, HEPA Filter
Bluetooth Enabled No
Filter Change Reminder Yes
Air Cleaning Method Activated Carbon, Ionization, HEPA, UV-C
Number of Cleaning Stages 3
Occupancy Sensor No
Wattage 78 W
Housing Material Plastic
Control Modes Sleep
Amperage 1.1 A
CADR Rating (Smoke) 216
Control Type Dial
CADR Rating (Pollen) 265
CADR Rating (Dust) 216
Filters Out Bacteria, Allergens, Dust, Mold, Odors From Smoke, Cooking and Pets, Viruses
AHAM Verified Yes
Energy Star Certified Yes
Filters Down To 0.3 micron
Air Cleaning Technology Active Carbon; HEPA; UV-C; Ionization
Maximum Air Flow 265 cfm

Description

HEPA Filter, UV-C, Odor Reduction, Number of Speeds 3, Voltage 120 V AC, Includes HEPA Filter, UVC Sanitizer

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.