Shop MILWAUKEE TOOL

PACKOUT(TM) XL Tool Box

  • Mfr # 48-22-8423
  • Zoro # G523361494

product price: 
$
149.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Series
PACKOUT(TM)
Includes
Interior Organizer Tray
Modular System Mounting Type
Slide-In
Color
Red
Part of a Modular System
Modular System Part
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48-22-8423
Zoro #
G523361494
UPC #
045242631063
Country of Origin
Israel

Dimensions

Overall Width
22 in
Overall Depth
16 1/4 in
Overall Height
17 in
Fits Chest Size
Heavy-Duty Latches, Impact-Resistant Body, Interior Organizer Tray, Metal Reinforced Corners, Metal Reinforced Locking Point, Metal Reinforced Top Handle, Modular Connectivity with ALL PACKOUT(TM) Components

Details

Series
PACKOUT(TM)
Item
Tool Box
Includes
Interior Organizer Tray
Modular System Mounting Type
Slide-In
Color
Red
Part of a Modular System
Modular System Part
For Tool Type
Universal
Total Load Capacity
100 lb
Material
Polymer
Features
Heavy-Duty Latches, Impact-Resistant Body, Interior Organizer Tray, Metal Reinforced Corners, Metal Reinforced Locking Point, Metal Reinforced Top Handle, Modular Connectivity with ALL PACKOUT(TM) Components
Number of Compartments
1
Includes Drawers
Drawers Not Included
Closure Type
Latch
Number of Trays
1
Number of Keys Included
0
Includes Casters
Casters Not Included
Includes Keys
Keys Not Included
Locking System
Latch
Handle Type
Folding
Compatible Modular System
PACKOUT(TM)
Handle Material
Steel
Standards
IP65
Number of Drawers
0
Lid Style
Hinged
Number of Boxes
1
Number of Dividers
0
Total Storage Capacity
2.24 cu ft
Front Closure
Latch
Shell Material
Polymer
Wire Color
Red

Description

Tool Box, Material Polymer, Overall Depth 16 1/4 in, Overall Height 17 in, Overall Width 22 in, Locking System Latch, Color Red, Includes Drawers Drawers Not Included, Number of Compartments 1, Closure Type Latch, Compatible Modular System PACKOUT(TM), Features Heavy-Duty Latches, Impact-Resistant Body, Interior Organizer Tray, Metal Reinforced Corners, Metal Reinforced Locking Point, Metal Reinforced Top Handle, Modular Connectivity with ALL PACKOUT(TM) Components, Handle Type Folding

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.