Shop GERSTNER
See all product information
Create Account
Golden Oak 9-Drawer Collector’s Chest
- Mfr # 2009-GO
- Zoro # G323371365
product price:
$
1,694.99
/ea
Free Shipping & Returns
Key Features
Number of Drawers
9
Color
Tan
Material
Wood
Includes
2 keys ; Includes Handles
Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2009-GO
- Zoro #
- G323371365
- UPC #
- 697647959275
- Country of Origin
- United States
- Item
- Tool Chest
- Number of Drawers
- 9
- Color
- Tan
- Material
- Wood
- Includes
- 2 keys ; Includes Handles
- Locking System
- Intergrated Lock
- Application
- Professional workshops, machine shops, gunsmith benches, jewelry studios, watchmaker stations, home offices, executive desks, collector displays, hobby rooms, and refined residential spaces where organized, secure, and heirloom-quality storage is desired.
- Wood Type
- Golden Oak
- Product Type
- Tool Chest
- Finish
- Lacquer
- For Use With
- Precision measuring tools, machinist tools, knives, watch collections, jewelry, firearm accessories, engraving tools, drafting instruments, hobby and model-building tools, fly-tying materials, specialty collectibles, and other small valuables requiring organized, protective storage.
- Indoor/Outdoor Use
- Indoor
- Drawer Lining
- Felt
- Cabinet Locking Mechanism
- Keyed Lock
- Weight Capacity
- 30 lbs
- Basic Material
- Wood
- Storage Capacity
- 1605 cu in
- Portable
- No
- Storage Type
- Drawer Storage with Top Compartment
- Drawer Slide Type
- Wood Slide
Dimensions
- Width
- 20 in
- Depth
- 10 1/2 in
- Length
- 16 1/2 in
- Drawer size variation
- Varied
Description
The 2009-GO Collector’s Chest is a refined interpretation of the traditional Gerstner design, handcrafted in the Dayton, Ohio factory. Designed for those who value both organization and presentation, the Collector’s Chest offers expanded drawer variety in a balanced, classic format. Featuring nine drawers and a full-width top compartment, the 2009 provides versatile, graduated storage for precision tools, knives, watch collections, specialty instruments, small heirlooms, and curated personal collections. The traditional Gerstner front lid secures all drawers when closed and stows beneath the drawer stack when open, allowing complete access to the interior. Crafted from quartersawn white oak and finished in Gerstner’s rich Golden Oak stain, this chest showcases the distinctive “tiger stripe” figuring prized in quartersawn lumber. The golden tone reflects the warmth of aged oak while enhancing the natural grain character. Over time, oak will deepen in color, developing even greater richness and visual depth. The varied drawer heights provide flexibility for both smaller precision items and larger stored pieces. Each drawer is individually hand-fitted to ensure smooth operation and precise alignment. Tongue-and-groove joinery reinforces structural integrity, while green felt-lined drawers protect contents from scratches and movement. As with all Gerstner wooden chests, the natural properties of the wood assist with moisture absorption, supporting rust prevention for stored metal tools and instruments. Balanced in scale yet substantial in character, the 2009-GO Collector’s Chest delivers refined organization and enduring craftsmanship in authentic Gerstner style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.