2-Drawer Dark Oak EDC Case - International
- Mfr # GI-T14-D
- Zoro # G623330932
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Wood Species
Dark Oak
Overall Depth
11 1/4 in
Overall Length
7 1/2 in
Weight Capacity
588 cu in
Indoor/Outdoor Use
Indoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GI-T14-D
- Zoro #
- G623330932
- UPC #
- 697647958872
- Country of Origin
- China
- Wood Species
- Dark Oak
- Weight Capacity
- 588 cu in
- Indoor/Outdoor Use
- Indoor
- Portable
- No
- Lock Type
- Intergrated Lock
- Includes
- 2 keys
- Number of Drawers
- 2
- Locking Mechanism
- Keyed Lock
- Weight
- 10 lbs
- Storage Type
- Drawer Storage with Top Compartment
- Product Type
- Tool Chest
- Material
- Wood
- Basic Material
- Wood
- Application
- Desktop storage and organization of small items in workshops, offices, studios, and personal workspaces
- Item
- Tool Chest
- For Use With
- Precision tools, instruments, EDC gear, watches, accessories, and small valuables
- Color
- Brown
- Drawer Lining
- Felt
- Drawer Slide Type
- Plastic Glide
- Finish
- Lacquer
Dimensions
- Overall Depth
- 11 1/4 in
- Overall Length
- 7 1/2 in
- Width
- 13 1/2 in
- Drawer size variation
- Uniform
Description
The GI-T14-D EDC Case provides compact, secure storage for the small items you want protected, organized, and easy to access. Finished in Dark Oak, it offers a clean, furniture-inspired look while helping control clutter on a desk, shelf, dresser, or work surface. Its two-drawer layout is well suited for storing everyday carry items, pocketknives, watches, jewelry, small tools, accessories, and other compact valuables. Felt-lined drawers help cushion contents, while removable foam inserts add another layer of organization and protection for items that benefit from a more tailored fit. A concealed integrated adjustable locking system helps secure the drawers when closed without the need for an external lock bar or front lid. This design keeps the outside profile clean and simple while still providing a practical locking feature for the contents inside. The GI-T14-D is designed for people who want organized storage in a smaller footprint without giving up a polished appearance. Its size makes it easy to place in a home office, bedroom, den, studio, or workshop, and its Dark Oak finish allows it to blend comfortably into both work and living spaces. Whether used for personal valuables, daily essentials, or compact specialty items, this case delivers practical storage with a more finished look than typical utility boxes. It solves the problem of where to keep smaller important items while keeping them neatly arranged and close at hand. Designed in Dayton, Ohio to offer practical Gerstner International storage solutions and manufactured overseas, the GI-T14-D delivers organized, lockable storage in a compact, economical format that looks good and works hard.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.