Light Gray Italian Leather Modular Curved Eight Piece Corner Sectional With Console
- Mfr # 534874
- Zoro # G223438502
product price:Â
$
14,985.99
/ea
Key Features
Number of Pieces
8
Assembly Required
Partial Assembly Needed
Sectional Design
Modular
Width
151 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 534874
- Zoro #
- G223438502
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 151 in
- Length
- 39 in
- Depth
- 123 in
Details
- Number of Pieces
- 8
- Assembly Required
- Partial Assembly Needed
- Sectional Design
- Modular
- Material
- Steel
- Capacity
- 7
- Hand Crafted
- No
- Upholstery Color
- Light Gray
- Upholstery Material
- Italian Leather
- Finish
- Matte
- Reclining Type
- Power - Push Button
- Sectional Orientation
- Reversible
- Style
- Contemporary
- Color
- Silver
- Shape
- Curved
- Recline
- Yes
- Sectional Type
- Corner Sectional
- Item
- Sectionals
Description
The light gray italian leather modular curved eight piece corner sectional with console is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Flared_arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Add sleeping options to your space as this fabulous sectional opens to a n/a sleeper. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Curved sectionals are a great way to maximize seating space without someone getting stuck in the uncomfortable corner seat. A great showpiece for your room, this sectional is a must have. 39-inch h x 151-inch w x 123-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.