Golden Oak 10-Drawer Journeyman Chest
- Mfr # 2610-GO
- Zoro # G123371374
product price:
$
2,294.99
/ea
Free Shipping & Returns
Key Features
Number of Drawers
10
Color
Tan
Material
Wood
Includes
2 keys; Includes Handles
Width
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2610-GO
- Zoro #
- G123371374
- UPC #
- 697647220023
- Country of Origin
- United States
- Item
- Tool Chest
- Number of Drawers
- 10
- Color
- Tan
- Material
- Wood
- Includes
- 2 keys; Includes Handles
- Product Type
- Tool Chest
- Application
- Machine shops, industrial facilities, gunsmith benches, jewelry and watchmaking studios, engineering labs, home workshops, executive offices, collector displays, and professional environments where organized, secure, and heirloom-quality tool storage is required.
- Indoor/Outdoor Use
- Indoor
- Finish
- Lacquer
- For Use With
- Precision measuring tools, machinist tools, calipers, micrometers, dial indicators, gauge blocks, knives, watch collections, firearm accessories, engraving tools, drafting instruments, specialty hand tools, fly-tying materials, and other valuable equipment requiring organized, protective storage.
- Drawer Lining
- Felt
- Drawer Slide Type
- Wood Slide
- Portable
- No
- Basic Material
- Wood
- Wood Type
- Golden Oak
- Cabinet Locking Mechanism
- Keyed Lock
- Weight Capacity
- 45 lbs
- Storage Capacity
- 2137 cu in
- Storage Type
- Drawer Storage with Top Compartment
- Locking System
- Intergrated Lock
Dimensions
- Width
- 26 in
- Depth
- 10 5/8 in
- Length
- 17 1/2 in
- Drawer size variation
- Varied
Description
The 2610-GO Journeyman Chest is a full-size Gerstner tool chest handcrafted in the Dayton, Ohio factory. Designed for serious users who require expanded storage with refined presentation, the Journeyman delivers professional-level organization in a classic Gerstner form. Featuring ten drawers and a full-width top compartment, the 2610 provides graduated storage for precision measuring tools, machinist instruments, knives, specialty hand tools, firearm accessories, and valued collections. The traditional Gerstner front lid secures all drawers when closed and stows beneath the drawer stack when open, allowing complete access while maintaining a clean working surface. Crafted from quartersawn white oak and finished in Gerstner’s rich Golden Oak stain, this chest highlights the distinctive “tiger stripe” figuring prized in quartersawn lumber. The golden tone reflects the warmth of aged oak while enhancing the natural grain character. Over time, oak will deepen in color, developing even greater richness and visual depth. Each drawer is individually hand-fitted for smooth operation and precise alignment. The graduated layout offers substantial capacity while preserving the familiar, time-tested drawer function Gerstner users expect. Tongue-and-groove joinery reinforces structural integrity, while green felt-lined drawers protect stored contents from scratches and movement. As with all Gerstner wooden chests, the natural properties of the wood assist with moisture absorption, supporting rust prevention for stored metal tools. Balanced in size and generous in capacity, the 2610-GO Journeyman Chest is equally suited to a professional workshop or a refined home setting, offering enduring performance in authentic Gerstner style.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.