Gerstner International GI-T16 6-Drawer Chest; Oak - Medium
Mfr # GI-T16
Zoro # G703975527
Product Information
- Brand Gerstner International
- MFR # GI-T16
- Zoro # G703975527
- UPC # 697647151600
- Country of Origin China
- Category Dressers
Description
You've seen the Mini (GI-T12), now see the Mighty-our other take on the portable chest. The Gerstner International GI-T16 is our latest design, inspired by customer feedback. A blend of style and interior locking system of the GI-T22 with the top handle portability of the GI-T12. It has six locking drawers and a top well. Ideal for storing pocket knife collections, personal valuables, small office supplies, crafting items, jewelry, fly-fishing accessories, hobby tools, coin collections and more. 6 full width drawers provide ample space for all your small treasures. Red Oak hardwood and red oak veneers provides protection from moisture, plus tongue and groove joinery insures strength and durability. Green felt lined interior. Fully lockable. Comes with 2 keys. Polished Chrome hardware.
Specifications- Color: Oak
- Finish: Lacquer
- Size: Medium
- Material: Wood (Oak, Plywood & Veneer)
- Weight: 17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Heel Pillow, 10-1/2inLx21.1/2inW (555-8088-0100)
- VERSARE Room Divider 360 Folding Portable Partition 8'6" x 6' Ocean Fabric (1172315)
- COASTER Coaster 900749 Grandfather Clocks Traditional Brown Grandfather Clock with Chime - Cherry (900749)
- DESIGNS OF DISTINCTION 1-1/4" Decorative Aluminum Strapping - Warm Bronze (01110171WB1)
- MANHATTAN COMFORT Granville 45.27 Tall Dresser in Black (DR-5022)
- HOMELEGANCE Holverson Bedroom Dresser (1715-5)
- BAXTON STUDIO Hartman Mid-Century Walnut Brown Finished Wood 6-Drawer Dresser (193-11722-ZORO)
- CHILDCRAFT Chest of Drawers, 14 x 11 x 26-3/8 Inches (28902)
- SAUDER Cannery Bridge 4-Drawer Chest Sma , Safety tested for stability to help reduce tip-over accidents (424187)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 6-Drawer Dresser (189-11576-ZORO)
- MANHATTAN COMFORT Rockefeller Dresser and Nightstand Set, Nature and Rose Pink (104GMC6)
- Gerstner International Dressers