Shop GETAC

Lind Ge1950I-4316, 20-60Vdc Input Isolated Dc/Dc Adapter - Forklift

  • Mfr # OHL1950I4316

  • Zoro # G9571329


product price:  $398.99
/ea
Free Shipping & Returns

Key Features

Package Contents
Isolated Adapters CBLOP-F01620-Output Cable CBLOP-F00331-Output Cable
Width
9.2 in
Compatible Devices
Tablet PC, Convertible Laptop, Notebook
Maximum Output Current
3.50 A
Output Voltage
19 V DC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OHL1950I4316
Zoro #
G9571329
UPC #
-
Country of Origin
Unknown

Dimensions

Width
9.2 in
Height
1.2 in
Depth
3 in

Details

Item
DC Adapter
Package Contents
Isolated Adapters CBLOP-F01620-Output Cable CBLOP-F00331-Output Cable
Compatible Devices
Tablet PC, Convertible Laptop, Notebook
Maximum Output Current
3.50 A
Output Voltage
19 V DC
Compatibility
Compatibile Products: GETAC V100 GETAC V100G4 GETAC V100M GETAC V100X GETAC X500 GETAC X500G2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.