Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Socket PVC Electronic Ball Valve 2-Way

  • Mfr # 199107205

  • Zoro # G2483537


product price: $913.99
/ea
Free Shipping & Returns

Key Features

Body Material
PVC
Body Style
2-Way
Max. Pressure
230 psi CWP
Ball Material
PVC
Temp. Range
14 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199107205
Zoro #
G2483537
UPC #
-
Country of Origin
Switzerland

Dimensions

Pipe Size
1"
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in

Details

Body Material
PVC
Body Style
2-Way
Max. Pressure
230 psi CWP
Ball Material
PVC
Temp. Range
14 Degrees to 140 Degrees F
Item
Electronic Actuated Ball Valve
Valve Structure
3-Piece
Body Seal Material
EPDM
Stem Type
Blowout Proof
Voltage
100-230V AC
Ball Valve Basic Body Material
Plastic
Mount
Integral
Port
Full
Stem Material
PVC
Ball Valve Product Group
Actuated
Standards
ASTM 1970-01
Seat Material
PTFE
Connection Type
Socket/Thread x Socket/Thread
Seal Material
EPDM
Actuator Duty Cycle
40 %
Actuator Features
Auxiliary Limit Switch, Manual Override, Position Indicator
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
14 Degrees F
Valve Deactivated State
Normally Closed (NC)
Actuator Operation
90 Degrees
Connection Type - Side 1
Socket
3-A Standard Compliance
Not Rated
Connection Gender - Side 2
Female
Valve Body Style
Straight
IP Rating
IP65
Connection Gender - Side 1
Female
Maximum Pressure - Combustible Gas
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
For Media
Water
Ball Port Style
Full Port
Maximum Operating Pressure Differential
150 psi
Actuator Cycle Time - 90 Degrees
5 sec
Coefficient of Volume (Cv)
49
Connection Type - Side 2
Socket
Valve Construction
Three-Piece
Valve Ways
2-Way
Actuator Motor Type
Unidirectional
Maximum Pressure - Operating
230 psi

Description

Electrically Actuated Two-Way Ball Valve, Ball Material PVC, Nominal Valve Size 1 in, Maximum Pressure - Operating 230 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material EPDM, Voltage 100 to 230V AC, IP Rating IP65, Actuator Cycle Time - 90 Degrees 5 sec, Valve Construction Three-Piece, Actuator Features Auxiliary Limit Switch, Manual Override, Position Indicator, Connection Gender - Side 1 Female, Connection Type - Side 1 Socket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.