Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Socket PVC Ball Valve 3-Way True Union

  • Mfr # 161543082

  • Zoro # G2677692


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Ball Material
PVC
Body Style
3-Way True Union
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161543082
Zoro #
G2677692
UPC #
-
Country of Origin
Switzerland

Dimensions

Pipe Size
1/2 in
Overall Length
4.8 in
Handle Height
61 mm
Nominal Valve Size
1/2 in
Handle Length
82 mm
Outlet Connection Size - Side 2
1/2 in
Outlet Connection Size - Side 1
1/2 in
Connection Size - Side 1
1/2 in

Details

Ball Material
PVC
Body Style
3-Way True Union
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
Socket x Socket x Socket
Item
Ball Valve
Handle Material
Glass Filled Polypropylene
Seat Material
PTFE
Max. Pressure
150 PSI CWP
Temp. Range
32 Degrees to 140 Degrees F
Stem Type
Blowout Proof
Ball Valve Product Group
Manual
Body Material
Plastic
Stem Material
PVC
Features
Integrated Stainless Steel Mounting Inserts
Handle Type
Lever
Standards
ASTM D1784, FDA CFR 21 177.2600, USP Class VI
Seal Material
EPDM
Special Features
Actuator Compatible
Type
Two Piece, Three Way
Included Mounting
Actuator Mounting Pad
3-A Standard Compliance
Not Rated
Outlet Connection Type - Side 1
Socket
Maximum Pressure - Steam
0 PSI WSP
Coefficient of Volume (Cv)
1.1
Inlet Connection Entry
Side
Outlet Connection Gender - Side 1
Female
Operating Temperature - Maximum
140 Degrees F
Outlet Connection Type - Side 2
Socket
Operating Temperature - Minimum
32 Degrees F
Outlet Connection Gender - Side 2
Female
Handle - Locking
Locking
Maximum Pressure - Combustible Gas
Not Rated
Flow Pattern
L Flow
Vented Ball Valve
Non-Vented
Color - Valve Handle
Orange
Valve Series
543 Pro
Connection Type - Side 1
Socket
Connection Gender - Side 1
Female

Description

Manual Three-Way Ball Valve, Body Material PVC, Valve Construction Two-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 1/2 in, Inlet Connection Size 1/2 in, Inlet Connection Gender Female, Inlet Connection Type Socket, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1/2 in, Outlet Connection Gender - Side 1 Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.