Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" FNPT Polypropylene Ball Valve Inline True Union

  • Mfr # 167546337

  • Zoro # G3335385


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Polypropylene
Body Style
Inline True Union
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
167546337
Zoro #
G3335385
UPC #
-
Country of Origin
Switzerland

Dimensions

Pipe Size
2 in
Overall Length
7.2 in
Connection Size - Side 1
2 in
Handle Length
3.38 in
Nominal Valve Size
2 in
Handle Height
4.6 in
Connection Size - Side 2
2 in

Details

Ball Material
Polypropylene
Body Style
Inline True Union
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Corrosive Chemicals, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Standards
ASTM D1784, NSF 61
Stem Material
Polypropylene
Max. Pressure
150 PSI CWP
Features
Integrated Stainless Steel Mounting Inserts
Temp. Range
32 Degrees to 176 Degrees F
Handle Type
Lever
Ball Valve Product Group
Manual
Handle Material
Glass Filled Polypropylene
Stem Type
Blowout Proof
Seat Material
PTFE
Body Material
Plastic
Seal Material
FPM
Special Features
Actuator Compatible
Type
Two Piece, True Union, Actuatable
Included Mounting
Base Pad
Connection Gender - Side 2
Female
Maximum Pressure - Steam
75 PSI WSP
Connection Gender - Side 1
Female
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Minimum
32 Degrees F
Connection Type - Side 2
NPT
Color - Valve Handle
Orange
Coefficient of Volume (Cv)
217
Connection Type - Side 1
NPT
Operating Temperature - Maximum
176 Degrees F
3-A Standard Compliance
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Valve Series
546 Pro

Description

Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Corrosive Chemicals, Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 10 bar, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Polypropylene, Ball Port Style Full Port

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.