Shop HOKE
See all product information
7000 Series 3-Way Fixed Ends Ball Valves - 1/2in Tube All Ports, 5000 PSI, -20 Deg. To 350 Deg. F
Mfr # 7093G8Y
Zoro # G716507029
product price: $695.99
/ea
Free Shipping & Returns
Key Features
Ball Material
316 Stainless Steel
Temp. Range
-20 to +350 ºF / -29 to +177 ºC
Connection Gender - Side 2
1/2 Gyrolok
Connection Size - Side 1
1/2 Gyrolok
Overall Length
4-7/8 in / 124 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7093G8Y
Zoro #
G716507029
UPC #
-
Country of Origin
United States
Dimensions
Connection Size - Side 1
1/2 Gyrolok
Overall Length
4-7/8 in / 124 mm
Overall Height
2-9/16 in / 65 mm
Details
Ball Material
316 Stainless Steel
Item
Ultramite 7093 Series
Temp. Range
-20 to +350 ºF / -29 to +177 ºC
Connection Gender - Side 2
1/2 Gyrolok
Description
2-way valvesTypical ApplicationsSlurry handlingRefi nery pilot plantsPneumatic systemsCorrosives handling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.