This item is Discontinued.

Gf Piping Systems 2" FNPT x SPG CPVC Brass Transition Fitting 9878-020BR

2" FNPT x SPG CPVC Brass Transition Fitting (Discontinued)

  • Mfr # 9878-020BR
  • Zoro # G2570644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9878-020BR
Zoro #
G2570644
UPC #
-
Country of Origin
United States

Details

Item
Transition Fitting
Basic Pipe Fitting Material
Plastic
Standards
ASTM D1784
Max. Temp.
210 Degrees F
Max. Pressure
210 Degrees F
Color
Gray
Schedule
80

Description

80, Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.