Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Spigot PVC Y Check Valve

  • Mfr # 192304013

  • Zoro # G1402502


product price: $532.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Connection Type
Spigot
Connection
Spigot
Body Material
PVC
Seal Material - Check Valves
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192304013
Zoro #
G1402502
UPC #
-
Country of Origin
Switzerland

Dimensions

Pipe Size
3"
Length
12.24"
Overall Height
9-13/16"
Pipe or Tube Size - Check Valves
3 in
Size
3"
Width
4-23/32"
Overall Length
311 mm
Pipe or Tube Size
3 in
Connection Size - Side 1
3 in
Connection Size - Side 2
3 in
Nominal Valve Size
3 in

Details

Connection Type
Spigot
Connection
Spigot
Body Material
PVC
Seal Material - Check Valves
EPDM
Connection Type - Check Valves
Spigot x Spigot
Material of Construction
PVC
Seal Material
EPDM
Max. Pressure
10 Bar
Flow Design
Single
Max. Steam Pressure - Valves
Not Rated
Seat Material - Check Valves
EPDM
Max. Temp.
140 Degrees F
Item - Check Valves
Check Valve
Sub-Category
PVC
Standards
ASTM
Body Material - Valves
PVC
Application - Valves
General Purpose
Item
Y Check Valve
Mechanism and Body Design
Y
Max. Temp. - Valves
140 Degrees F
Seat Material
EPDM
Flow
168 gpm
Cracking Pressure
0.43 psi
Seal
EPDM
Type
Y Pattern
Maximum Pressure - Operating
10 bar
Operating Temperature - Minimum
32 Degrees F
Maximum Pressure - Steam
Not Rated
Vacuum Service Rating
Not Rated
For Media
General Purpose
Check Mechanism Material
PVC
Mounting Orientation
Horizontal, Vertical
Connection Gender - Side 1
Male
NSF Certifications for Food and Drinking Water
NSF 61
Valve Body Style
Y-Style
Silent Check
Standard
Connection Gender - Side 2
Male
Operating Temperature - Maximum
140 Degrees F
3-A Standard Compliance
Not Rated
Connection Type - Side 2
Spigot
Connection Type - Side 1
Spigot
Check Mechanism
Piston
Valve Series
Type 304

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y, Body Material - Valves PVC, Pipe or Tube Size 3 in, Connection Type Spigot x Spigot, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Application - Valves General Purpose, Length 12 1/4 in, Width 4 23/32 in, Overall Height 9 13/16 in, Hex Size Not Applicable, Standards ISO/JIS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.