Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatically Actuated 2-Way Ball Valve

  • Mfr # 199253068

  • Zoro # G515864811


product price: $1,012.99
/ea
Free Shipping & Returns

Key Features

Actuator Features
Position Indicator
Valve Deactivated State
Normally Closed (NC)
Maximum Pressure - Operating
150 psi
Vented Ball Valve
Non-Vented
Connection Gender - Side 2
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199253068
Zoro #
G515864811
UPC #
-
Country of Origin
Switzerland

Dimensions

Nominal Valve Size
2 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in
Overall Length
7.2 in

Details

Actuator Features
Position Indicator
Valve Deactivated State
Normally Closed (NC)
Maximum Pressure - Operating
150 psi
Vented Ball Valve
Non-Vented
Connection Gender - Side 2
Female
Included Mounting
ISO 5211 Actuator Mounting Pad
Connection Gender - Side 1
Female
Valve Construction
Two-Piece
Actuator Air Pressure - Minimum
70 psi
Seal Material
EPDM
Valve Body Style
Straight
3-A Standard Compliance
Not Rated
Average Surface Roughness (Ra)
Not Rated
Valve Ways
2-Way
Actuator Air Pressure - Maximum
81.2 psi
Maximum Operating Pressure Differential
100 psi
Operating Temperature - Maximum
140 Degrees F
Ball Port Style
Standard Port
Body Material
PVC
Fail Safe Position
Fail Closed
Item
Pneumatically Actuated Two-Way Ball Valve
Ball Material
PVC
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type - Side 2
Socket
Standards
ASTM
Connection Type - Side 1
Socket
Operating Temperature - Minimum
32 Degrees F
For Media
Chemicals, Water
Valve Series
546 Pro
Stem Material
PVC
Actuator Operation
Air to Spring
Seat Material
EPDM

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 2 in, Actuator Operation Air to Spring, Ball Material PVC, Valve Deactivated State Normally Closed (NC), Fail Safe Position Fail Closed, Included Pilot Solenoid Not Applicable, Valve Body Style Straight, Body Material PVC, Average Surface Roughness (Ra) Not Rated, Ball Port Style Standard Port, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Applicable, Maximum Operating Pressure Differential 100 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.