Zoro Homepage
This item is Discontinued.
Gf Piping Systems PVC Transition Adapter, FNPT x SPG, 1-1/4" Pipe Size 878-012SS

PVC Transition Adapter, FNPT x SPG, 1-1/4" Pipe Size (Discontinued)

  • Mfr # 878-012SS
  • Zoro # G3073147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
878-012SS
Zoro #
G3073147
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/4"
Pipe Size (Fittings)
1-1/4"

Details

Specific Fitting Shape
Transition Adapter
Pipe Fitting Material
PVC
Fitting Connection Type
FNPT x SPG
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Plastic and Metal
Item
Transition Adapter
Color
Gray
Specific Pipe Fitting Shape
Transition Adapter
Max. Temp.
140 Degrees F
Fittings Sub-Category
Adapters
Standards
ASTM D1784
Pipe Fitting Connection Type
FNPT x Spigot
Pipe Fitting Schedule/Class
Schedule 80
Schedule
80

Description

Transition Adapter, PVC, 80

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.