36'' x 72'' Enclosed Vinyl Board, 3-Doors, Bronze Aluminum Frame, Illuminated Headliner, Ivory

  • Mfr # PBVLX8-185

  • Zoro # G115762852


product price:  $1,823.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Aluminum
Frame Color
Bronze
Size
3'H x 6'W
Board Material
Vinyl
Board Color
Ivory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBVLX8-185
Zoro #
G115762852
UPC #
14935521127
Country of Origin
United States

Dimensions

Size
3'H x 6'W
Depth
2.25 in
Height
36 in
Width
72 in

Details

Frame Material
Aluminum
Frame Color
Bronze
Board Material
Vinyl
Board Color
Ivory
Standards
TAA Compliant

Description

Ghent's Illuminated Headliner Enclosed Vinyl Bulletin Boards feature a sealed back vinyl for outdoor applications when mounted under an awning or overhang. The self-healing fabric-backed vinyl is available in a variety of colors, allowing you to complement your current decor. The doors feature shatter-resistant acrylic panels, full-length hinges, flush mount locks, and two keys to keep your messages secure. The frame is anodized aluminum in Satin or dark Bronze finish. The lighted header is a 6" opaque acrylic lens to accommodate your organization's name or logo. Standard lettering is uppercase and lowercase black Helvetica, centered and sized to the requested name. Units feature concealed corner brackets for easy and secure mounting. For outdoor use when mounted under an awning or overhang.


  • Concealed corner brackets allow for easy and secure mounting.
  • Vinyl fabric tack surface with sealed back for outdoor use when mounted under awning or overhang.
  • Doors feature shatter-resistant acrylic, full-length hinges, locks and keys for added security.
  • Available in additional frame and vinyl color choices.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.