Shop All Dry Erase Boards
Ghent
48-1/2"x48-1/2" Magnetic Steel Whiteboard, Gloss
Mfr # M3-44-4
Zoro # G2244055
product price: $264.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
$264.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 48 1/2 in
- Dry Erase Width 48 1/2 in
- Board Color White
Product Information
- Brand Ghent
- MFR # M3-44-4
- Zoro # G2244055
- UPC # 014935023065
- Country of Origin Unknown
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 1/2 in |
Dry Erase Width | 48 1/2 in |
Adjustable Height Range | Not Adjustable |
Depth | 3/8 in |
Width | 48.5" |
Height | 48.5" |
Details
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 1/2 in, Dry Erase Width 48 1/2 in, Depth 3/8 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Includes Accessory Tray, Eraser, L-Hangers, Marker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PACKAGING WHOLESALERS Manila Shipping Tags, Pre Wired, 13 Pt., #1, 2-3/4"L x 1-3/8"W, 1000/Pack (G10013)
- PAPERPRO Evo Stapler, 20-Sheet Capacity (1433)
- ZORO SELECT Packing Foam Roll, Perforated, 48" W, Roll Dia.: 31-1/2" (56KZ39)
- AVERY Round Ring Binder, 3", White, 460 Sheet Cap (05741)
- GHENT 48"x96" Magnetic Glass Dry Erase Board, Wall Mounted, White (HMYSM48WH)
- GHENT 48-5/8"x60-5/8" Plastic Dry Erase Board, Gloss (M2-45-4)
- GHENT 24"x36" Plastic Whiteboard, Gloss (M2-23-1)
- GHENT 48-1/2"x96-1/2" Magnetic Porcelain Dry Erase Projection Board, Matte (PRM1-48-4)
- GHENT 36"x48" Magnetic Glass Dry Erase Board, White, Dry Erase Height: 48" (ARIASM34WH)
- GHENT 78-1/4"x77" Magnetic Porcelain Whiteboard (ARM1M146)
- GLOBAL INDUSTRIAL 96W x 48H Magnetic Glass Whiteboard, Black (695652)
- Ghent Dry Erase Boards