Changeable Glassboard, Patient Room, Non-Magnetic, 3'H x 2'W, Vertical Orientation

  • Mfr # GRPHMYRNFM11P-23-12V

  • Zoro # G015764550


product price:  $525.99
/ea
Free Shipping & Returns

Key Features

Board Color
Clear
Height
36 in
Standards
TAA Compliant
Width
24 in
Board Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRPHMYRNFM11P-23-12V
Zoro #
G015764550
UPC #
14935335649
Country of Origin
United States

Dimensions

Height
36 in
Width
24 in
Depth
0.5 in
Size
3'H x 2'W Vertical

Details

Board Color
Clear
Standards
TAA Compliant
Board Material
Glass
Green Program
BIFMA Level 2 Certified

Description

Ghent's Slide Changeable Patient Room Glassboards are the perfect communication tool for patient care in any healthcare environment. The interchangeable patient communication board comes with a sleek and easy to disinfect glass surface and a changeable, double-sided patient information graphic insert, that can slide to the left or right, to switch between English and Spanish for versatility for effective engagement between patients and care providers. With the look of permanent graphics, the interchangeable insert makes the board flexible, perfect for the ever-changing healthcare environment. Hospital communication boards are a great option for patient rooms to engage in effective communication between nurses, doctors and patients. Patient room boards can help improve HCAHPS and patient satisfaction scores for your hospital. They allow you to showcase different care plans or multiple languages with a removable insert that is easily replaced if branding or initiatives change. Ghent changeable patient room glassboard featured 1/4" tempered safety glass with radius corners and tamper-resistant standoffs. Glassboards are ideal for healthcare as they withstand high-use and do not ghost or stain, ensuring senstive patient information is not left behind. Patient room boards are shipped to you in Ghent's worry-free packaging, designed specifically for shipping glassboards.


  • Constructed of tempered safety glass with radius corners featuring tamper-resistant stand-offs
  • Double-sided insert slides out from behind glass to reveal Spanish or English language prompts
  • 1/4" tempered glass writing surface resists ghosting and staining
  • Glass surface can be cleaned with most hospital grade cleaners for disinfecting between patients.
  • 50 year glassboard warranty, 1 year insert warranty.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.