Shop All Dry Erase Boards
Ghent
Coda Low Profile Circular Magnetic Glassboard, 48 Diameter, White Surface
Mfr # CDAGM48WH
Zoro # G510035957
Free Shipping & Returns
$1,333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Glass
- Overall Height 48"
- Depth 0.5"
- Includes (4) Markers; Eraser; Holder
Product Information
- Brand Ghent
- MFR # CDAGM48WH
- Zoro # G510035957
- UPC # 14935314248
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Overall Height | 48" |
Depth | 0.5" |
Overall Width | 48" |
Details
Description
Ghent's Coda Glass Whiteboard offers a unique, long-lasting alternative to the traditional whiteboard. The 1/4 tempered glass is made from recycled glass and sand that's been thermally treated for strength and safety. The non-porous glassboard won't absorb ink, meaning the dry erase surface won't stain or ghost over time. Magnetic surface for dual purpose posting. Ghent's Coda Glassboard is the perfect addition to a modern office or conference room. Includes four markers and an eraser for clean writing and erasing on the smooth surface. The water-based painting process is sustainable with a modern aesthetic. The Hideaway acrylic marker holder eliminates clutter and provides the perfect spot to keep accessories.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Ink Refill, Black, 1 oz. (038781)
- PARTNERS BRAND Bundling Stretch Film, 3" x 80 Gauge x 1000', Clear, 18/Case (TNB303)
- SHARPIE Pocket Style Highlighters, Chisel Tip, Pink Ink/Barrel, PK12 (27009)
- BIG HORN Heavy Duty Retractable Pull Pen / Pencil / Badge Holder (19881)
- GHENT 36"x48" Magnetic Glass Dry Erase Board, White, Dry Erase Height: 48" (ARIASM34WH)
- GHENT 48-1/2"x120-1/2" Magnetic Porcelain Whiteboard, Matte (M1-410-4)
- GHENT 78-1/4"x77" Magnetic Porcelain Whiteboard (ARM1M146)
- GHENT 48-5/8"x60-5/8" Plastic Dry Erase Board, Gloss (M2-45-4)
- GHENT 48"x96" Magnetic Glass Dry Erase Board, Wall Mounted, White (HMYSM48WH)
- GHENT 36-1/2"x48-1/2" Magnetic Porcelain Whiteboard (M1-34-1)
- MASTERVISION 36"x24" Dry Erase Planner- Twelve Months, Aluminum (GA03106830)
- Ghent Dry Erase Boards