
Enclosed Bulletin Board, 2 Door, Fabric, 4 ft H x 5 ft W, Beige
Mfr # PA24860F-90
Zoro # G6229496
product price:Â $868.99
/eaKey Features
Board Material
Fabric
Width
60 in
Height
48 in
Frame Color
Satin
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PA24860F-90
Zoro #
G6229496
UPC #
014935245603
Country of Origin
United States
Dimensions
Width
60 in
Height
48 in
Size
4'W x 5'H
Details
Board Material
Fabric
Board Color
Beige
Frame Color
Satin
Item
Enclose Fabric Bulletin Board,2Dr,48x60"
Color
Beige
Description
Enclose Fabric Bulletin Board,2Dr,48x60 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.