Zoro Homepage

Enclosed Letter Board 36"x30", Satin

  • Mfr # PA13630BX-BK

  • Zoro # G6228236


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Frame Color
Satin
Board Color
Black
Frame Material
Aluminum
Size
3'W x 2.5'H
Item Depth
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA13630BX-BK
Zoro #
G6228236
UPC #
14935251215
Country of Origin
United States

Dimensions

Size
3'W x 2.5'H
Item Depth
2.25 in
Item Height
36 in
Item Width
30 in

Details

Frame Color
Satin
Item
Enclosed Letterboard,36"x30",Satin
Board Color
Black
Frame Material
Aluminum
Surface Material
Letterboard

Description

Ghent's Traditional Enclosed Changeable Vinyl Letterboards are weather-resistant for outdoor use when mounted under an awning or overhang. The frame is anodized aluminum in Satin or dark Bronze finish. The 1⁄4" precision grooved vinyl letter panels feature a sealed back. A set of 3/4" Gothic font white letters, numbers and characters (327 pieces) is included. Doors feature full-length hinges and shatter-resistant acrylic panels with flush mount locks and keys for added security. Units feature concealed corner brackets for easy and secure mounting. Backed by Ghent's 10-year guarantee.


  • Vinyl letter panel provides weather-resistant durability when mounted under awning or overhang.
  • Features 1/4" precision grooves for easy letter insertion with a set of 3/4" Gothic font white letters, numbers and characters (327 pieces).
  • Doors feature full-length hinges, shatter-resistant acrylic panels, flush mount locks and keys for added security.
  • Concealed corner brackets allow for easy and secure mounting.
  • Carries a 10-year manufacturer warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.