Fabric Bulletin Board 36"H Beige
Mfr # TF34-90
Zoro # G3728168
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Width
46 1/2 in
Height
36 in
Size
36 in x 46.5 in
Board Material
Fabric
Board Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TF34-90
Zoro #
G3728168
UPC #
014935175351
Country of Origin
United States
Dimensions
Width
46 1/2 in
Height
36 in
Size
36 in x 46.5 in
Overall Height
36 in
Overall Width
46 1/2 in
Details
Board Material
Fabric
Board Color
Brown
Mounting/Mobility Type
Wall Mounted
For Use
Events, Offices, Schools
Board Style
Push-Pin
Board Frame Material
Fiberboard
Item
Bulletin Board
Color
Beige
Board Backing Material
Fiberboard
Includes Frame
Frame Included
Description
Bulletin Board, Board Material Fabric, Board Color Brown, Board Frame Material Fiberboard, Width 46 1/2 in, Height 36 in, Frame Color Not Applicable, For Use Events, Offices, Schools, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.