Shop All Dry Erase Boards
Ghent
Magnetic Porcelain Whiteboard with Aluminum Frame, 144.59x60.47, White Surface, Satin Aluminum Frame
Mfr # M1P5124
Zoro # G610035697
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,973.99
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Porcelain; Steel
- Board Frame Material Aluminum
- Frame Color Satin Aluminum
- For Use Board Rooms; Classrooms; Offices
Product Information
- Brand Ghent
- MFR # M1P5124
- Zoro # G610035697
- UPC # 14935033194
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Depth | 3" |
Overall Height | 60.47" |
Overall Width | 144.59" |
Details
Description
Offering a superior writing surface and unsurpassed durability, Ghent's Porcelain Magnetic Whiteboards were made with customers in mind. The 28-gauge porcelain-on-steel surface is mounted to a 0.38in. backing for added strength. The durable porcelain enameled surface keeps the dry erase board from scratching or denting, even when installed in high-traffic schools and offices. The wear-resistant surface does not absorb ink, eliminating staining and ghosting that would otherwise result from repeated use. The easy-to-wipe surface requires less cleaning, achieving a long-lasting bright white surface without the hassle. Ghent's whiteboard holds magnets and can be used to post bulletins without worrying the announcement will be erased. Each board features a sleek satin aluminum frame with an accessory tray and protective end caps. Boards are shipped to you in Ghent's worry-free packaging, designed specifically for shipping whiteboards.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TATCO Pocket, Magnetic, Vinyl, Clear, PK25 (23912)
- ZORO SELECT 6" x 2150 ft. Poly Tubing, 2 mil, Clear (5ZW51)
- XEROX XEROX WC M20/M201/C20/4118 DRUM (113R00671)
- BIC Highlighter, Fluorescent Pink, PK12 (BICBL11PK)
- GHENT 48-1/2"x120-1/2" Magnetic Porcelain Whiteboard, Matte (M1-410-4)
- GHENT 36"x48" Magnetic Glass Dry Erase Board, White, Dry Erase Height: 48" (ARIASM34WH)
- GHENT 36-1/2"x48-1/2" Magnetic Porcelain Whiteboard (M1-34-1)
- GHENT 48-5/8"x60-5/8" Plastic Dry Erase Board, Gloss (M2-45-4)
- GHENT 24"x36" Plastic Whiteboard, Gloss (M2-23-1)
- GHENT 48-1/2"x96-1/2" Magnetic Porcelain Dry Erase Projection Board, Matte (PRM1-48-4)
- ZORO SELECT 23"x34" Magnetic Steel Whiteboard (1NUP2)
- Ghent Dry Erase Boards