Planning Board, Plastic, 36 1/2 in, 48 1/2 in, Aluminum Frame, White/Gray, Matte

  • Mfr # GRPM313S-34

  • Zoro # G6135276


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Product Grouping
Planning Board
Board Properties
Magnetic
Dry Erase Height
36 1/2 in
Dry Erase Width
48 1/2 in
Board Color
White/Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRPM313S-34
Zoro #
G6135276
UPC #
014935007263
Country of Origin
United States

Dimensions

Dry Erase Height
36 1/2 in
Dry Erase Width
48 1/2 in
Height
36-1/2"
Overall Height
36 in
Overall Width
48 in
Depth
1.9"
Width
48-1/2"
Size
3’H x 4’W
Adjustable Height
Not Adjustable

Details

Dry Erase Product Grouping
Planning Board
Board Properties
Magnetic
Item
Planning Board
Board Color
White/Gray
Dry Erase Surface Type
Plastic
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Matte
Board Frame Material
Aluminum
Frame Color
Silver
Includes
Healthcare Whiteboard SmartPak TrayBlack Marker & Eraser
Frame Material
Aluminum
Surface Finish
Matte
Columns Across
8
Number of Days
0
Number of Months
0
Corner Shape
Square
Features
Fade Resistant, Accessory Tray, Stain Resistant, Ghost Resistant
Board Material
Steel
For Use
Healthcare
Assembly
No
Board Style
Planning
Number of Columns
8
Magnetic - Side 1
Magnetic
Board Color - Side 1
Gray/White
Includes Frame
Frame Included
Includes Mounting Hardware
Mounting Hardware Included
Product Type
Planning Board
Board Material - Side 1
Steel
Magnetic/Nonmagnetic
Magnetic

Description

Planning Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White/Gray, Dry Erase Height 36 1/2 in, Dry Erase Width 48 1/2 in, Dry Erase Surface Finish Matte, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Plastic, Corner Shape Square

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.