Ghent
Reversible Magnetic Hygienic Porcelain Whiteboard, Satin Aluminum Frame/Stand, 48x36, White Surface
Mfr # ARM4M434
Zoro # G810035688
Free Shipping & Returns
$859.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Porcelain; Steel
- Board Frame Material Aluminum
- Frame Color Satin Aluminum
- Overall Height 36"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAPRO Metal Detectable Dry Erase Marker, Red Color Family, 10 PK (DEPENRD)
- PEARL Quilt Binding, P/C, 7/8 In Doublefold, 25 Yds, Bamboo (2Pk) (M9550-1729-25)
- BUSINESS SOURCE Folder, 2-Pocket, Letter, Blue, PK25 (78491)
- C-LINE PRODUCTS Magnetic Back Ticket Holder, Vinyl, 9"x12", 15/BX, CL 15PK (CLI83912)
- GHENT 48"x96" Magnetic Glass Dry Erase Board, Wall Mounted, White (HMYSM48WH)
- GHENT 36"x48" Magnetic Glass Dry Erase Board, White, Dry Erase Height: 48" (ARIASM34WH)
- GHENT 78-1/4"x77" Magnetic Porcelain Whiteboard (ARM1M146)
- GHENT 48-1/2"x96-1/2" Magnetic Porcelain Dry Erase Projection Board, Matte (PRM1-48-4)
- GHENT 48-5/8"x60-5/8" Plastic Dry Erase Board, Gloss (M2-45-4)
- GHENT 24"x36" Plastic Whiteboard, Gloss (M2-23-1)
- GLOBAL INDUSTRIAL Steel Magnetic Dry Erase White Board, 48 x 36 (B880024)
- Ghent Dry Erase Boards