VisuALL PC Whiteboard Cabinet, Blue Fabric Bulletin Board Exterior Doors, 36x24, Aluminum Frame
Mfr # 41301
Zoro # G010035693
Key Features
- Dry Erase Surface Type Fabric; Non-Magnetic
- Board Frame Material Aluminum
- Frame Color Satin
- Standards TAA Compliant
- Overall Width 36"
Product Information
- Brand Ghent
- MFR # 41301
- Zoro # G010035693
- UPC # 14935413019
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Overall Width | 36" |
Overall Height | 24" |
Details
Description
Ghent's VisuALL PC Conference Cabinet offers privacy and versatility, making managing your workstation simpler. The compact cabinet sits two inches from the wall and when closed, is only 3' wide. The compact cabinet opens to reveal a 6' dry erase surface, offering the perfect place to collect ideas or brainstorm. Take advantage of a full-sized whiteboard, while using less wall space in a small room or office. The versatile VisuALL PC cabinet comes with mounting hardware for easy attachment to divider panels, making it the perfect solution for divider panel workstations that whiteboards could not be mounted to otherwise. You no longer need to relocate to find a whiteboard, helping you increase productivity and be more efficient with your time. When closed, the doors of the cabinet provide a fabric tack surface, used to hang bulletins, notes, or reminders. More affordable than a traditional wooden cabinet, the conference cabinet is a great investment for someone who would like increased privacy in a conference room, office, small meeting area or at a desk. Take notes without worrying about having to erase it immediately, or that others may see private information. Simply shut the doors to conceal the whiteboard and come back later to review the information. Each cabinet is shipped to you in Ghent's worry-free packaging, designed specifically for shipping conference cabinets.
- •Features 6' whiteboard.
- •Outer 3' fabric tackboard doors.
- •Magnetic latch keeps doors closed.
- •Cabinet offers privacy and versatility.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMOCOLOR Black Marker, Perm, Lumocolor, Fn, Bk, PK10, 10 PK (3189)
- KNIPEX Industrial, Industrial Shears, 7-1/2 In. L (95 05 190)
- SANFORD Sharpie, PERMANENT PAINT MARKER, EXTRA-BROAD CHISEL TIP, WHITE (35568)
- AVERY Label, Ezpeel, Inkjt, 1.5X4, Cl 350PK (AVE8662)
- GHENT 36-1/2"x48-1/2" Magnetic Porcelain Whiteboard (M1-34-1)
- GHENT 48"x96" Magnetic Glass Dry Erase Board, Wall Mounted, White (HMYSM48WH)
- GHENT 48-1/2"x120-1/2" Magnetic Porcelain Whiteboard, Matte (M1-410-4)
- GHENT 36"x48" Magnetic Glass Dry Erase Board, White, Dry Erase Height: 48" (ARIASM34WH)
- GHENT 48-5/8"x60-5/8" Plastic Dry Erase Board, Gloss (M2-45-4)
- GHENT 48-1/2"x96-1/2" Magnetic Porcelain Dry Erase Projection Board, Matte (PRM1-48-4)
- ZORO SELECT 16"x22" Magnetic Plastic Whiteboard (UVVM1622)
- Ghent Dry Erase Boards