Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 10", Buna-N

  • Mfr # 541S-10

  • Zoro # G116295700


product price: $733.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Body Material
Ductile Iron
Seal Material
Buna-N
Handle Material
Aluminum
Liner Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
541S-10
Zoro #
G116295700
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
10 in

Details

Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Body Material
Ductile Iron
Seal Material
Buna-N
Handle Material
Aluminum
Item
Butterfly Valve
Liner Material
Buna-N
Handle Type
Bare Stem
Disc Material
Stainless Steel
Valve Series
N501S
Connection Type
Lug
ANSI Flange Class
Class 150
Coefficient of Volume (Cv)
5,191.8
Average Surface Roughness (Ra)
1.2 micron
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
266 Degrees F
Disc Alignment
Concentric
3-A Standard Compliance
Not Rated
Maximum Pressure - Operating
250 psi
Vacuum Service Rating
29 in Hg
Includes Disc Position Indicator
No Disc Position Indicator
Manufacturer Warranty
1 yr
Number of Flange Bolt Holes
12
For Media
Combustible Gases, Natural Gas, Steam, Water
Stem Material
Stainless Steel
Maximum Pressure - Steam
Not Rated
NSF Certifications for Food and Drinking Water
Not Rated

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Bare Stem, Standards ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.