Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 12", Buna-N

  • Mfr # 531S-12

  • Zoro # G116295786


product price: $1,818.99
/ea
Free Shipping & Returns

Key Features

Seal Material
Buna-N
Handle Material
Aluminum
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Handle Type
Bare Stem
Body Material
Ductile Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531S-12
Zoro #
G116295786
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
12 in

Details

Seal Material
Buna-N
Handle Material
Aluminum
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Handle Type
Bare Stem
Body Material
Ductile Iron
Item
Butterfly Valve
Liner Material
FKM
Disc Material
Stainless Steel
Includes Disc Position Indicator
No Disc Position Indicator
Maximum Pressure - Steam
15 psi
For Media
Combustible Gases, Natural Gas, Steam, Water
Maximum Pressure - Operating
250 psi
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-30 Degrees F
Average Surface Roughness (Ra)
1.2 micron
Valve Series
N501S
Manufacturer Warranty
1 yr
Stem Material
Stainless Steel
Connection Type
Lug
NSF Certifications for Food and Drinking Water
Not Rated
Operating Temperature - Maximum
266 Degrees F
Disc Alignment
Concentric
ANSI Flange Class
Class 150
Coefficient of Volume (Cv)
8,169
Number of Flange Bolt Holes
12
Vacuum Service Rating
29 in Hg

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material Stainless Steel, Handle Type Bare Stem, Standards ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.