Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 12", Buna-N

  • Mfr # G530S-12

  • Zoro # G916295559


product price: $2,084.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Bare Stem Gear Operated
Disc Material
Stainless Steel
Liner Material
FKM
Body Material
Ductile Iron
Seal Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G530S-12
Zoro #
G916295559
UPC #
-
Country of Origin
Italy

Dimensions

Handle Diameter
7.87 in
Nominal Valve Size
12 in

Details

Handle Type
Bare Stem Gear Operated
Disc Material
Stainless Steel
Liner Material
FKM
Item
Butterfly Valve
Body Material
Ductile Iron
Seal Material
Buna-N
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Number of Stop Positions
Unlimited
Manufacturer Warranty
1 yr
Disc Alignment
Concentric
Operating Temperature - Minimum
-30 Degrees F
Includes Disc Position Indicator
Disc Position Indicator Included
Stem Material
Stainless Steel
ANSI Flange Class
Class 150
Maximum Pressure - Operating
250 psi
For Media
Combustible Gases, Natural Gas, Steam, Water
Connection Type
Wafer
NSF Certifications for Food and Drinking Water
Not Rated
Number of Flange Bolt Holes
4
Operating Temperature - Maximum
266 Degrees F
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
8,169
Maximum Pressure - Steam
15 psi
Average Surface Roughness (Ra)
1.2 micron
Vacuum Service Rating
29 in Hg
Valve Series
GN500S

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material Stainless Steel, Handle Type Bare Stem Gear Operated, Standards ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.