Zoro Homepage

Butterfly Valve, 14", Buna-N

  • Mfr # 540S-14

  • Zoro # G616295781


product price: $1,880.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Bare Stem
Seal Material
Buna-N
Disc Material
Stainless Steel
Body Material
Ductile Iron
Liner Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540S-14
Zoro #
G616295781
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
14 in

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Bare Stem, Standards ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.