Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 14", Buna-N

  • Mfr # N501S-14

  • Zoro # G016295787


product price: $2,050.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Disc Material
Stainless Steel
Handle Type
Bare Stem
Liner Material
EPDM
Handle Material
Aluminum
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N501S-14
Zoro #
G016295787
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
14 in

Details

Disc Material
Stainless Steel
Item
Butterfly Valve
Handle Type
Bare Stem
Liner Material
EPDM
Handle Material
Aluminum
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Body Material
Ductile Iron
Seal Material
Buna-N
Manufacturer Warranty
1 yr
Valve Series
N501S
ANSI Flange Class
Class 150
Operating Temperature - Maximum
266 Degrees F
Number of Flange Bolt Holes
12
Maximum Pressure - Operating
250 psi
NSF Certifications for Food and Drinking Water
NSF 61
3-A Standard Compliance
Not Rated
Disc Alignment
Concentric
Stem Material
Stainless Steel
Coefficient of Volume (Cv)
9,337.7
Average Surface Roughness (Ra)
1.2 micron
Connection Type
Lug
Operating Temperature - Minimum
-30 Degrees F
Maximum Pressure - Steam
Not Rated
Includes Disc Position Indicator
No Disc Position Indicator
Vacuum Service Rating
29 in Hg
For Media
Steam, Water

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Bare Stem, Standards ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.